
12in Round Outrigger Pad 1.5in Thick 45000 # WLL RV Pads Ergonomic Handle, 2PK
Mfr # ORP-Round-12x15x2
Zoro # G716521483
product price:Â $69.99
/pk 2, $35.00/eaKey Features
Material
UHMWPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ORP-Round-12x15x2
Zoro #
G716521483
UPC #
840223613522
Country of Origin
China
Details
Material
UHMWPE
Color
Black
Description
Pack Size: 2 Pack This pressure distribution lessens the chance of the ground shifting or moving unexpectedly, a risky scenario that could cause your equipment to topple over. Our outrigger pad with a diameter of 12 inches and a thickness of 1. 5 inches, ensuring optimal stability and load distribution for your heavy equipment operations. Strength: The outrigger pad is designed with a Crush Rating of 200 PSI and can handle a Vertical Working Load Limit of 45,000 lbs, as well as a 45-Degree Working Load Limit of 20,000 lbs. Material: The outrigger pad is crafted from Ultra-high molecular weight polyethylene UHMWPE and is non-toxic, has a reduced friction coefficient, and is resilient to corrosion, abrasion, wear, and impact. Please make sure your equipment, like cranes and aerial devices, is steady by using an outrigger pad. Positioned between the ground and the outrigger's base, these pads help distribute the weight across an expansive surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.