
12in x 60in Aluminum Oversize Load Sign For Trucks Diamond Grade & Reflective
Mfr # AL-OVERSIZE6012
Zoro # G216284277
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
12 in
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-OVERSIZE6012
Zoro #
G216284277
UPC #
-
Country of Origin
India
Dimensions
Length
12 in
Details
Material
Aluminum
Background Color
Yellow
Description
Size: 60in L x 12in H Material: Aluminum Diamond Grade reflective sheet. Rugged and DurableHigh Visibility. Our Oversize Load Sign ensures visibility, safety, and regulatory compliance, protecting drivers of oversized loads and other road users, and promoting a safer and more efficient transportation system.Center-Hinged Design: The center-hinged feature allows for easy folding and unfolding, providing flexibility and convenience during transportation and storage. It may be conveniently placed in your vehicle or storage space when not in use.Our Oversize Load Sign is made from Diamond Grade Aluminum and is designed to withstand adverse weather conditions, assuring its durability and lifespan.Experience improved fuel efficiency with our unique hinge design, reducing wind resistance for optimal savings. Stainless steel riveted hinges ensure durability in demanding field conditions, maximizing the lifespan of the sign.High Visibility: The sign has a black-colored print on a vibrant yellow background on Diamond Grade Pressure Sensitive reflective sheeting. It ensures high visibility in low-light conditions, maximizing road safety.No Border Design: Our Oversize Load Sign is designed without a border, providing a clean and professional appearance while maintaining excellent visibility.Diamond Grade DG reflective sheeting meets ASTM D4956 Type XI. This highly reflective sheeting uses 100% efficient full-cube prismatic technology that reflects, almost twice the amount of light back to its source as High Intensity Prismatic sheeting.
- Sign on hinged aluminum
- Size: 60" (L) x 12" (H)
- Diamond Grade reflective sheet
- High Visibility
- Material: Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.