Shop MYTEE PRODUCTS
Create Account
1/2in x.020in x 300ft Black Steel Strapping Coil 1100 lbs Breaking Strength
- Mfr # STEELS-12-300
- Zoro # G525022744
product price:Â
$
64.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STEELS-12-300
- Zoro #
- G525022744
- UPC #
- 840223698826
- Country of Origin
- China
Description
Want a secure steering coil for heavy-duty lifting and rigging tasks? This 1/2in x 0.020in x 300ft Black Steel Strapping Coil Roll from us can be your perfect choice. This steering coil is a reliable option for different industries such as logistics, manufacturing, transportation, agriculture, and many more where secure load management is required. You can find the other necessary details of our steel steering coil below: Size and Capacity: The steering coil is available in 1/2in width, 0.020in thickness, and 300ft length. It has a working load limit of 1,000 lbs and a breaking strength of 1,100 lbs. The size and capacity of the coil make it suitable for heavy-duty loads in different industries. Material and Finish: Our heavy-duty steering coil is manufactured using quality steel material which provides it strength and durability for secure usage. The coil's surface is black painted which helps it to resist rust, corrosion, and harsh weather conditions. The coil is available in heat-treated steel which further enhances its durability and longevity. It also provides added resistance to cuts and abrasions. Smooth Edges: The steering coil has smooth edges which enhances safety during its usage. The smooth edges provide smooth secure handling for operators and make it suitable for heavy load stabilization. It secures pallet stapping in different industrial applications. Versatile Application: Our 1/2in steel steering coil is suitable for different applications such as securing pallets and loads in industries like logistics, securing bulky items in warehouses, and manufacturing industry. This is also used in stationary spaces to keep the product intact and falling, restricting the chaos. It can also be used to secure heavy construction material and strap agricultural equipment or for protecting goods during long hauls. Find our different strapping rolls here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.