Shop MYTEE PRODUCTS
Create Account
Steel Banding Strapping Kit 1/2inx.020inx300ft Strapping Coil & 2000Pc Strap Seal
- Mfr # STEELS300-SOS12-KIT
- Zoro # G325020926
product price:Â
$
91.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STEELS300-SOS12-KIT
- Zoro #
- G325020926
- UPC #
- 199145048319
- Country of Origin
- China
Description
Kit Includes:- (2000 Pcs) Open Snap-On Strapping Seals for 1/2in Width Steel Strap Width: 1/2in Length: 1 1/8in Seal Type: Open Thickness: 0.7 mm Material: Steel Surface Finish: Galvanized Color: Silver Compatibility: 1/2in Width Steel Strapping Special Features: Superior Holding Power 2000 Pcs in a Box (1 Pcs) 1/2in x 0.020in x 300ft Black Steel Strapping Coil Roll - 1,000 lbs WLL, 1,100 lbs BS Length: 300ft Width: 1/2in Thickness: 0.020in Working Load Limit: 1,000 lbs Breaking Strength: 1,100 lbs Material: Steel Color: Black Surface Finish: Painted Smooth Edges Heavy Pallet Strapping Heat Treated Cut Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.