1/4in - 5/16in Easy Ratchet Chain Binder w/ Grab Hooks & 2500 lbs WLL Load Binder, 2PK

  • Mfr # CB-AEZ14x2

  • Zoro # G216493723


product price:  $171.99
/pk 2, $86.00/ea
Free Shipping & Returns

Key Features

Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-AEZ14x2
Zoro #
G216493723
UPC #
840223611955
Country of Origin
China

Details

Color
Gold Chromate

Description

Pack Size: 2 Pack The Easy Ratcheting Chain Binder features a 12 inGrade 100 chain equipped with a Grade 70, 1/4 inswivel grab hook. Compatibility: Suitable for 1/4 in Grade 70 or 5/16 in Grade 43 chain sizes, offering versatility in your applications. The Easy Ratcheting Chain Binder simplifies the process of securing heavy machinery, vehicles, or bulky cargo onto your flatbed. The free-wheel function enables swift tensioning up to 12 inches, while the dual solid gears ensure an even distribution of the tensioning force. Operation: Its user-friendly design requires only attaching chain links to the hooks and pulling the lever to tighten, simplifying the operation. Efficiency: This tool can apply a significant pre-tensioning force, making it potent for all loading and unloading tasks. Its design and features streamline these processes, thereby saving both time and effort. Anti-Slip Handle: The extra-long, durable, anti-slip molded grip ratchet handle offers plenty of leverage, ensuring easy, comfortable operation and providing the necessary mechanical advantage for secure tensioning of binder chains. How to use Easy Binder Ratcheting Chain Load Binder? To start using the Easy Binder, latch your Grade 70 or 43 chains onto the swivel grab hooks. Start by opening the binder all the way. This unlocks the 12 in G100 chain and lets you freely pull the chain you want to tighten. Then start ratcheting down the handle until the chains have little to no resistance. Finally, to make sure its not going anywhere, lift the release handle and push it down until its latched under the blue lock point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.