Shop MYTEE PRODUCTS
See all product information
Create Account
15in EPDM Tarp Rubber Bungee Straps -50 Pack
- Mfr # RS-15-US
- Zoro # G116493687
product price:Â
$
74.89
/pk of 50, $1.50/ea
Key Features
Color
Black
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-15-US
- Zoro #
- G116493687
- UPC #
- 840223623507
- Country of Origin
- United States
Details
- Color
- Black
- Material
- Rubber
Description
Size: 15 in Weight: 13 lbs per Box Max Stretch: 22in total length MAKE:. These are flatter and wider as opposed to the more round regular straps. Sold in boxes of 50 Straps with S hooks. Molded with 100% EPDM Rubber S Hooks are made of Galvanized Steel for strength and rust protection. UV Resistant and tested for high Tensile Strength These bungees straps are non Adjustable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.