Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-1/2in Backhoe Thumb Excavator - Bolt On Universal Claw Attachment

  • Mfr # MPBEC

  • Zoro # G016508108


product price: $178.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPBEC
Zoro #
G016508108
UPC #
840223615823
Country of Origin
China

Description

Steel Body Thickness: 2/5 InchesSteel Support Thickness: 1 InchesFive Possible Positions: With five adjustable positions, our backhoe thumb empowers you to stabilize and control challenging materials with ease. Fold it back when not in use, providing unmatched convenience and flexibility.Ensure Compatibility: Before ordering, it's crucial to measure your bucket to ensure a proper match. Mismatching the thumb length can lead to equipment damage, particularly with larger backhoes that exert greater bucket force. Don't risk it - safeguard your investment and maintain warranty coverage.Simple Bolt-On Design: Our user-friendly bolt-on design simplifies installation and removal, making it a breeze to switch between tasks. Three mounting holes with different positions allow you to fine-tune the thumb's angle to suit your specific needs.Versatile Across Equipment: This Backhoe Thumb isn't only for backhoes - it's a great tool for tractors, excavators, and different types of equipment, making it super easy to handle objects.All-Inclusive Kit: You're all set with everything you need included. Putting together the Backhoe Thumb is easy, so you can start using it right away without any trouble.Construction: Our Backhoe Thumb attachment is made strong with Grade 50 structural steel. It has a body that's 2/5 inches thick and support that's 1 inch thick to make it tough and long-lasting.Better Control: This attachment can handle lots of different materials because it has a 16-1/2 inch long jaw and a 3-1/5 inch wide opening. It's made to be useful for many types of materials.TIPS BEFORE YOU PURCHASE:Please measure your bucket before purchase. Fits backhoes with up to 3 3/16in boom width, including Kubota BX25, BX24, BX23, BX22, BT601, BT751, Woods BH6000 Groundbreaker Backhoe, Titan Fronthoe, and Mahindra 1710 Backhoe.Please measure your bucket before purchase to guarantee a correct fit. A misaligned thumb will damage your backhoe because larger backhoes have more bucket power. For example, if you put a 25in thumb on a hoe that requires a 31in, your equipment would most likely bend or shatter. Ensure that this thumb is at least the length of your bucket from boom to teeth, or the warranty may be voided if damaged.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.