Shop MYTEE PRODUCTS
Create Account
16 1/4in x 7 1/2in Quick Attach Bucket Ears Fit for Deere Mini Excavators - 2Pair, 2PK
- Mfr # BEA-JD-50Dx2
- Zoro # G725021141
product price:Â
$
177.99
/pk of 2, $89.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEA-JD-50Dx2
- Zoro #
- G725021141
- UPC #
- 840223698017
- Country of Origin
- China
Description
Check out our Quick Attach Bucket Ears for 50D 50G 60D 60G Mini Excavators. These metal brackets are crucial components for excavator attachment. It secures connection with different attachments, like buckets, forks, or other implements. It's a uniquely designed mounting bracket with distinct slots that you can weld on various farming implements. We have constructed it from 80 KSI carbon steel for maximum durability. We have integrated more features that you can explore below. Durable Design & Construction: These mounting brackets or bucket ears are engineered from 80 KSI carbon steel for maximum durability. It can withstand substantial stress and heavy loads while ensuring resistance to deformation. It has a black powder coating to protect against environmental and weather effects, including rust and corrosion. This added layer of protection enhances life expectancy, enabling operators to use it for long years without changing frequently. Dimension Details & Fitment: The bottom length of this farming accessory is 16 1/4 inches, the top curvaceous length is 19in, and the two different heights are as follows: 7 1/4in inches (bigger side) and 5 5/8 inches (shorter side). These two mounting brackets (left and right) are designed to ensure connection with various attachments, enabling them to accomplish various tasks at high efficiency. Compatibility: The steel bucket ears are compatible with mini excavators of the following models: 50D, 50G, 60D, & 60G. It has a precision laser-cut design to fit the mentioned excavators. Weld-On Installation: The installation process is very simple. Weld these on specified mini excavators. Welding makes it a permanent attachment that only requires a one-time investment. The installation requires precise force and knowledge. So, it's best to get professional help. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment. We (including insurers, employees, officers, directors, associates, and agents) take no responsibility for any damages, demands, claims, rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated. BUYER ASSUMES ALL LIABILITY IN THE USE OF THE EQUIPMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.