2Pcs 38inx108inx46in Black Quilted Washable Moving Storage Blanket for Sofa, Couch, 2PK
- Mfr # MB-SCx2
- Zoro # G125022458
product price:Â
$
198.99
/pk of 2, $99.50/ea
Free Shipping & Returns
Key Features
Height
46 in
Color
Black
Material
Polyester
Length
108 in
Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-SCx2
- Zoro #
- G125022458
- UPC #
- 840223636101
- Country of Origin
- China
- Color
- Black
- Material
- Polyester
Dimensions
- Height
- 46 in
- Length
- 108 in
- Width
- 39 in
Description
Pack Size: 2 Pack Specifications Height: 46in Width: 108in Depth: 38in Color: Black Fabric: Polyester Machine Wash Reusable Polyester Binding Not recommended for light-colored furniture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.