
18in x 30in H Shape Furniture Moving Dolly with 4in Casters Wheels 1000 lbs Capacity
Mfr # MD-H1830
Zoro # G616521682
product price:Â $113.19
/ea
Free Shipping & Returns
Key Features
Material
Hardwood
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MD-H1830
Zoro #
G616521682
UPC #
840223637726
Country of Origin
China
Details
Material
Hardwood
Color
Gray
Description
Whether its relocation or moving items from one point to another, use our H-shaped moving dolly with non-marking casters. Its designed to smooth the movements of goods, accommodating various small to mid-size loads across different surfaces. Get our dolly and explore how you can enhance your productivity. Dimensions: This 4-wheel dolly has an H-frame with a width and length of 30 inches, 18 inches, and 3-1/2 in thickness. Weve covered the entire rectangular dolly with rubber to make it non-skid and reduce the risk of scuffing and scratches on the loaded items. The 4-inch non-marking swivel casters with double ball bearings will provide better performance and great durability. Solid Hardwood and Non-Slip Rubber: The dolly is constructed with kiln-dried hardwood for durability and strength. It can hold and handle various loads, including furniture, household items, appliances, etc. The thermoplastic rubber TPR covers the entire frame to reduce marring and scruffing. The long and short rail has the following dimensions 34-1/4 in x 3-2/5 in and 10-1/5 in x 3-7/10 in, respectively. Additional Support: Protect your moving items with moving blankets to reduce the risk of scratches to your loads and bind them with rubber bands for extra security. It will prevent damageand add convenience and safety. Professional movers and DIY enthusiasts highly choose dollies for flexible mobility. Flexible and Effortless Movement: The 360-degree swivel caster ensures smooth gliding of the dolly with loads in any direction. Move heavy loads, furniture, appliances, household items, or boxes in tight spots without worrying about slipping or disbalance. These furniture drolly are professional-grade choices for moving needs. No Marks, No Scratches: The gray caster with double ball bearing in the appliance dolly reduces friction but also provides a scratch-free journey. Whether its hardwood floors, carpets, or concrete, you can move it all without harming the floor. If you want to run it other than these surfaces then use a floor runner for protection. Working Capacity: You can load goods up to 1000 lbs capacity. Strictly follow the given capacity limit to avoid unforeseen situations. Now, carry your loads easily. You have the option to stack the moving dollies in any location you want, saving you space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.