
18oz Vinyl Tarp Repair Kit, 18oz White Tarp Patch with Vinyl Cement and Thinner
Mfr # TRK-Pro-White
Zoro # G922786102
product price:Â $165.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRK-Pro-White
Zoro #
G922786102
UPC #
-
Country of Origin
China
Description
Our Repair Kit Includes: 1) 2 Yard 18 Oz Vinyl (White) Sold by the Yard (Each Yard Fabric is 15 Sq Feet) Fabric is Pre-Cut in 1 Yard Lengths. 4 Pieces of Pre-Cut of size 18 in x 60 in White in Color 100% Waterproof 18oz Vinyl Coated White Polyester Fabric is ideal for patching your truck tarps. 2) 1 Gallon HH66 Vinyl Cement Glue Superior quality, fast drying (2-5 minutes) Waterproof, solvent-synthetic resin adhesive Ideal for repairing Vinyl Tarps or Tents Spread the Vinyl cement or glue on the textured side. Cement may appear to freeze at low temps, Please warm the can gradually at room temp and shake or stir. DO NOT HEAT WITH A DIRECT FLAME 3) 1-pint can (HH66 Thinner) Used for cleaning tarp before using HH-66 Glue. This is not Glue. Even the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.