Shop MYTEE PRODUCTS
See all product information
Create Account
19 inx32 in Carpeted Furniture Dolly 4 Wheels 1000 lbs.w/ 3.5 inx4 in Swivel Casters, 4PK
- Mfr # MD-O1932x4
- Zoro # G422786046
product price:
$
397.49
/pk of 4, $99.37/ea
Free Shipping & Returns
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD-O1932x4
- Zoro #
- G422786046
- UPC #
- 840223695702
- Country of Origin
- China
- Color
- Red
Description
Want to transport office furniture or IT equipment effortlessly? Then get our 19 in x 32 in x 8 in Office Moving Dolly w/ Carpeted Top - 1000 lbs WLL. The hardwood-constructed dolly is designed to improve the office fts moving experience. It includes a red carpeted top that secures the office items from scratches, dents, or scuffs. The cushion platform safeguards sensitive items. The lightweight design dolly will be easy to use with minimal risk of damage. Learn more about its specifications below:- Design & Dimension: Our 4-wheel dolly (rectangular board) has a length of 19 in and a width of 32 in. The surface has enough area to accommodate large items for transporting and storage. The lightweight design makes maneuvering easy and consumes less energy. Durable Frame Material: We have utilized hardwood and plywood to construct this office dolly. It will support loads up to 1,000 lbs capacity. You can easily maneuver office items and equipment at the abovementioned limit without bending and breaking. It’s recommended to not exceed the mentioned load capacity. Non-Marring Casters: The best type of casters for offices are the ones with non-marring material. That’s why we have constructed our 3-1/2 in x 4 in casters from thermoplastic rubber (TPR). It will protect the flooring from scratches, scuffs, or marks-for advanced protection you can use floor runner. Apart from smooth maneuvering, it provides quieter movement and maintains a peaceful office environment. These casters are ideal for offices with mixed flooring, ensuring no damage. Cushion-Like Top Surface: Our carpeted dolly is covered with soft red fabric on short rails. It will prevent the furniture or other office items from scratching, scuffing, or damage. This way, you extend the life of the furniture/office items and dolly. Usage: All the items in the office, including desks, chairs, filing cabinets, printers, IT equipment, a large number of packed boxes, and more. You can transport equipment, move furniture, and relocate boxes according to the size and specified load capacity. Utilize the dolly to transport items when moving offices. Looking for more options check them out here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.