Chicago Style Moving Furniture Dolly w/ Non-Marking Casters - 18in x 32in, 4PK
- Mfr # MD-CHICAGO1832x4
- Zoro # G716250529
Key Features
Specifications
Details
- MFR #
- MD-CHICAGO1832x4
- Zoro #
- G716250529
- UPC #
- 840223640689
- Country of Origin
- China
- Material
- Kiln Dried Hardwood
- Color
- Gray
Dimensions
- Outside Length
- 18 in
Description
Pack Size: 4 PackIts your relocation day, or you're just rearranging heavy objects, the Chicago Style Moving Furniture Dolly with Non-Marking Caster is your go-to solution. Its reliable and accommodates various small to mid-size loads across different surfaces. If youve got a dolly, you can easily move your items from one point to the next. Explore what were offering in our moving dolly.Perfect Size for Moving: This 4-wheel dolly has a frame size of 18 inches in width, 32 inches in length, and 1-1/10in in thickness. The rectangular-shaped dolly includes rubber tops on each end of the short rail that has a dimension of 18inX3in. It has 4-inch non-marking swivel casters with double ball bearings for better performance and great durability.Durable Material: The frame of the chicago style movers dolly is kiln-dried hardwood that ensures durability and makes it capable of accommodating various furniture, household items, or other load types. The rubber tops on the short rails are made of thermoplastic rubber TPR, which reduces the risk of scuffing and scratches on the loaded items.Effortless Maneuvering: Smoothly glide your furniture or loads with our chicago style movers dolly in any direction. It can move heavy loads, furniture, appliances, household items, or boxes in tight spots. If youre shifting, cover the loads with a moving blanket and rubber bands for extra security. The 360-degree swivel caster feature ensures easy maneuvering, making it a professional-grade choice for moving needs.No Marking on Surfaces: Our gray non-marking caster wheels ensure a scratch-free journey and allow you to load goods up to 1000 lbs capacity. No need to worry about slipping with our moving dolly but for your added protection use our floor runner, which is slip-proof. Whether its hardwood floors, carpets, or concrete, you can move it all without harming the floor.Prevent Injuries: Our Chicago-style four-wheel dolly isnt just about convenience-its about safety. Its an efficient means of moving different loads, preventing injuries or back issues. Professional movers or DIY enthusiasts use Chicago style furniture moving dolly with non-marking casters for smooth maneuvering.
- Frame Size: 18" x 32" Frame Material: Kiln Dried Hardwood
- Caster Size: 4" HD Non-Marking with Double Ball Bearing
- Wood Thickness: 1-1/10" Working Load Limit: 1,000-lbs
- Thermoplastic Rubber (TPR) on Short Rails Rubber Size: 18" x 3"
- Color: Gray Surface Compatibility: All
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.