1in Heavy Duty Weld-On Forged D Ring 47,000 Lbs, 20PK

  • Mfr # D-Ring01-Wx20

  • Zoro # G716285194


product price: $269.99
/pk 20, $13.50/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-Ring01-Wx20
Zoro #
G716285194
UPC #
840223635593
Country of Origin
China

Dimensions

Length
1 in

Details

Color
Gray

Description

Pack Size: 20 PackSize: 1 inchColor: GrayMaterial: Forged SteelMount Type: Lashing Ring Weld OnBreaking Strength: 47,600 LbsWorking Load Limit: 15,866-Lbs


  • Size: 1 inch Color: Gray
  • Mount Type: Lashing Ring Weld On
  • Material: Forged Steel
  • Heavy Duty Forged Mounting Ring
  • Working Load Limit: 15,866 lbs Breaking Strength: 47,600-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.