1in Heavy Duty Weld-On Forged D Ring 47,600 Lbs
- Mfr # D-Ring01-W
- Zoro # G925022450
product price:Â
$
26.99
/ea
Key Features
Length
1 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-Ring01-W
- Zoro #
- G925022450
- UPC #
- 840223626430
- Country of Origin
- China
- Color
- Gray
Dimensions
- Length
- 1 in
Description
Size: 1 inch Color: Gray Material: Forged Steel Mount Type: Lashing Ring Weld On Breaking Strength: 47,600 Lbs Working Load Limit: 15,866 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.