Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) Heavy Duty 7.5in Blue Aluminum Removable J-Plate For Extruded Tie Down, 2PK
- Mfr # JP-TDx2
- Zoro # G825022345
product price:Â
$
76.99
/pk of 2, $38.50/ea
Key Features
Material
Aluminum
Length
7.5 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP-TDx2
- Zoro #
- G825022345
- UPC #
- 840223698437
- Country of Origin
- China
- Material
- Aluminum
- Color
- Blue
Dimensions
- Length
- 7.5 in
Description
Size: 7.5in Working Load Limit: 7,200 Lbs Tie-down designed to be used with EAST trailers. Top-notch for more secure and reliable tie-downs The J-Plate Aluminum Extruded Tie-Down features a top-notch design that minimizes chain and J-hook movement, ensuring secure and reliable tie-downs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.