Shop MYTEE PRODUCTS
See all product information
Create Account
2 Pack Quarter Fender for Semi Truck 24inx24in SS - Half Semi Quarter Fenders w/ Mounting Tube, 2PK
- Mfr # QF-S-2424-SSx2
- Zoro # G025022664
product price:Â
$
369.99
/pk of 2, $185.00/ea
Free Shipping & Returns
Key Features
Width
24 in
Material
Stainless Steel
Color
Stainless
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QF-S-2424-SSx2
- Zoro #
- G025022664
- UPC #
- 840223614604
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Stainless
Dimensions
- Width
- 24 in
- Length
- 24 in
Description
Pack Size: 2 Pack Stainless Steel Quarter Fenders are rugged and durable Size: 24in x 24in 2 pc Set Standard Mounting Kit Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.