Left & Right Replacement Hood Air Intake Vent Grille Kit for 2004-2017 VNL Truck
- Mfr # GRILLE-AIV-VNL-0417LR-KIT
- Zoro # G025022435
product price:Â
$
65.99
/ea
Key Features
Color
Silver
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRILLE-AIV-VNL-0417LR-KIT
- Zoro #
- G025022435
- UPC #
- 199145022357
- Country of Origin
- China
- Color
- Silver
- Material
- ABS Plastic
Description
Has your side hood air intake vent grilles been damaged, cracked, or loose? Then it's the right time to upgrade your truck accessory with Our Product's custom-designed air intake grilles. These chrome finish grilles fit the truck's left (driver) and right (passenger) sides. Get an in-depth understanding of the side hood grilles below: Custom Design: Our left & right hood grilles have a honeycomb mesh pattern, which provides maximum airflow. It distributes the stress evenly and protects the engine air filter hose from large debris, rocks, branches, road litter, and overheating. It's a critical component that also restricts damage to the engine bay, radiator, and more. They will efficiently withstand road rigors, keeping the grilles in place, and ensuring uninterrupted performance during transit. Both grilles feature a chrome finish for aesthetic appeal, contributing to the overall look of the truck. Functionality: These truck accessories are designed for multiple purposes. Compatibility List: These are custom-designed air intake vent grilles that provide a direct replacement for the specified truck make and model. Each has an overall length (diagonally) of 32 1/4in, with shorter and longer widths (end-to-end) of 4 5/16in (narrowest) and 1 5/16in (widest). Fits VNL: 2003-2017 Replaces OEM Part Nos.: 85104902 (Left), 85104903 (Right) Note: Check the compatibility models or OEM part numbers before purchasing. Hassle-Free Installation: These aftermarket parts are installed on the left (driver) and right (passenger) side edges of semi-truck hoods. No cutting or drilling required. You can do the installation yourself by following the steps below: Prepare necessary tools and installation hardware (not included). Turn off the engine, engage the parking brake, and park the vehicle on a level surface. Open the hood securely and detach any connected electrical components (e.g., lights, sensors). Remove the existing air grilles and fasteners (keep screws and washers for reuse). Be cautious during removal. Insert the replacement part(s) and bolt them on using existing hardware. Check fitment before use. Replace Side Hood Air Vent Grilles Whenever: Cracks, tears, or deformation occur due to road debris & harsh weather conditions. Mounting becomes loose, causing misalignment and rattling. Engine experiences overheating or reduced cooling efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.