Shop MYTEE PRODUCTS
Create Account
2 Pack Warning Back 200Ft Not Responsible For Broken Windshields Truck Sign, 2PK
- Mfr # DECAL-W200x2
- Zoro # G825021836
product price:Â
$
16.69
/pk of 2, $8.35/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DECAL-W200x2
- Zoro #
- G825021836
- UPC #
- 840223635906
- Country of Origin
- China
Description
Pack Size: 2 Pack Here's the "Warning Stay Back 200 FT. Not Responsible For Broken Windshields" safety decals for trucks, trailers, and gravel haulers carrying loose materials, like rocks, gravel, or debris. It will alert drivers behind the trucks to maintain a distance of at least 200 ft. It is slightly curved from the edges with a radius of 15/16in for a sleek and professional Look. Place this warning sign on the rear of the trucks, trailers, gravel haulers, construction vehicles, and utility trucks, making it easily visible to the drivers following. It is designed with three primary colors: a white base, red, and black. It will indicate the drivers behind the trucks & trailers. Message: This sign aims to inform the drivers behind to maintain a safety distance of 200 FT. It gives a clear indication and warning that the vehicle is carrying loose materials, which may fall or damage the car behind. -Quality Material: The warning sign is engineered from vinyl decal material. It's highly durable and capable of withstanding weather conditions, including rain, sunlight, temperature, etc., making it weatherproof. UV Resistant: The decal vinyl material ensures protection against UV rays. It is less likely for the ink to fade or degrade when exposed to sunlight over time-UV Stable Ink. It ensures longevity in outdoor applications, but the appearance and effectiveness of the warning sign will remain the same for at least 5-7 years. Laminated: The front part of the sign is laminated, which acts as a protective layer against various weather conditions. The lamination will prevent graffiti or other contaminants, keeping the sign clean and legible. Easy Application: Our signs have a self-adhesive backing, which makes it easy for truckers and drivers to apply the safety sign to the rear of the trucks and trailers. It and secure installation without additional tools or hardware. The adhesive is weatherproof-it will remain intact despite different weather changes. How to Apply Warning Stay Back 200 FT. Sign? Spray the space with water and clean the surface where you want to apply the sign. Make sure the surface is dry and clear. Now, peel off the adhesive cover from the sign and adjust your sticker on the vehicle. Keep the surface clean. Apply the sticker decal with pressure and remember to push out air bubbles under the vinyl, and voila, your warning sign is stuck for the next 5-6 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.