Shop MYTEE PRODUCTS
See all product information
Create Account
2 Pcs V Bridle Tow Strap 3in x 36in w/ 8in Mini J Hooks, T-J Hooks, Hi VIZ/High..., 2PK
- Mfr # VStrap0336MJ-TJx2
- Zoro # G925020937
product price:Â
$
162.99
/pk of 2, $81.50/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VStrap0336MJ-TJx2
- Zoro #
- G925020937
- UPC #
- 840223681880
- Country of Origin
- Cambodia
Dimensions
- Length
- 3 in
- Width
- 36 in
Description
Pack Size: 2 Pack V Bridle Strap Width: 3in Length: 3ft End Fittings: T-J Hooks End Hook: 8in J-Hooks Webbing: HI Viz/ High Abrasion Green Webbing Working Load Limit: 5400 lbs Webbing Capacity: 16,200 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.