Shop MYTEE PRODUCTS
See all product information
Create Account
20 Pcs E-Track Tie Down Kit, Heavy Duty E Track Accessories for Enclosed Trailer
- Mfr # 20ETKH5-US-Kit
- Zoro # G725021912
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20ETKH5-US-Kit
- Zoro #
- G725021912
- UPC #
- 840223619449
- Country of Origin
- United States
- Color
- Yellow
Dimensions
- Length
- 5 ft
Description
8 Pcs - E-Track Rope Tie Off WLL 2000# for trailer This fitting allows you to use ratchet straps with S hooks with the E-Tracks on your trailer Working Load Limit: 2000 lbs 8 Pcs - E-Track Tie Down Fitting, 2in D-ring E-Track Tie Down Fitting, 2in D-ring Assembly Break Strength: 4,000 lbs. Working Load Limit: 1,335 lbs This fitting allows you to use ratchet straps with S hooks with the E-Tracks on your trailer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.