Shop VEVOR
See all product information
Create Account
E Track Tie Down Rail Kit E Track Rails 24PCS 5' Enclosed Cargo Trailer, 24PK
- Mfr # JC23-ETR-5FT24PCS
- Zoro # G323372041
product price:Â
$
177.99
/pk of 24, $7.42/ea
Free Shipping & Returns
Key Features
Length
5 ft
Material
45# Steel
Width
5.2 in
Height
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC23-ETR-5FT24PCS
- Zoro #
- G323372041
- UPC #
- 197988384168
- Country of Origin
- China
- Item
- E & X-Track Rails
- Material
- 45# Steel
Dimensions
- Length
- 5 ft
- Width
- 5.2 in
- Height
- 0.91 in
Description
VEVOR E Track Tie-Down Rail Kit, 24PCS 5' E-Tracks Set Includes 8 Steel Rails & 8 O-Ring Anchors & 8 Tie-Offs with D-Ring, Versatile Securing Accessories for Cargo Motorcycles Bikes, 2000 lbs Load
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.