Shop MYTEE PRODUCTS
See all product information
Create Account
24inx24in Stainless Steel Quarter Fender Set w/ Brace Mounting Kit - 1Pair
- Mfr # QF-BB-2424-SS
- Zoro # G625022422
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QF-BB-2424-SS
- Zoro #
- G625022422
- UPC #
- 199145084911
- Country of Origin
- China
- Color
- Silver
- Material
- Stainless Steel
Description
Our stainless steel fender protect the underside of your truck and trailer and their surroundings from road sand, mud, debris, salt, and tire spray. These fenders are for truckers in rough road conditions or on long hauls. The tube of the fender is 29in long and has a 2in diameter. The plastic baffle with the fender is 5 7/8in high. This quarter fender set is compatible with most 18-wheelers, semi-trucks, and Class 8 trucks. Durable Construction: This semi-truck rear fender set is made using stainless steel, which is strong and durable. The material helps the fender to stay protected against rust and can withstand trucking conditions. The polished mirror finish of the fenders provides a, shiny appearance that enhances the vehicle's look. Full-brace Tube Bracket Design: The full-brace design means that the semi truck quarter fenders are supported by a larger, stronger bracket assembly that helps to distribute weight and vibration force more evenly. The full-brace bracket is paired with support rods, a fixing plate, and rubber pads to provide a rigid and reinforced mounting system. With a tube bracket, the fender is supported along the length of the tube. Tube mounts are simpler to align and install as the tube provides a uniform support rail. Application: The quarter fender kit helps to eliminate mud, water, and road debris from being thrown backward by the tires. Inclusion: This stainless steel truck fender set includes: Stainless Steel Quarter Fenders Round Tube Brackets that attach to the truck frame Plastic baffles to minimize direct tire spray from hitting the metal fender Long strip fixing plates and rubber pads that improve stability and protect the fender surface Support rods to add rigidity and minimize flexing, Installation Sockets for connecting parts Bolts, nuts & clamps for installation How to Use this Quarter Fender Set Preassemble the Fender by attaching the plastic baffle to the stainless-steel fender panel. Insert the rubber pads and fixing plate where needed to reduce vibration. Now, prepare the vehicle by parking the truck on a flat, stable surface and chocking the wheels to ensure safety. Mount the Tube Bracket by fixing the round tube bracket securely to the truck frame above the rear tires using bolts and clamps. Install the Fender Assembly by lifting the preassembled fender onto the tube bracket. Care & Maintenance Guidelines Inspect brackets and bolts periodically, especially after the first few trips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.