Shop MYTEE PRODUCTS
See all product information
Create Account
Chrome Bumper Cover Grille w/o Bug Screen for Freightliner Replace A1714787001
- Mfr # GRILLE-M2-0319
- Zoro # G325021091
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRILLE-M2-0319
- Zoro #
- G325021091
- UPC #
- 840223695283
- Country of Origin
- China
- Material
- ABS Plastic
- Color
- Silver
Description
Here's the Chrome Grille w/o Bug Screen Replaces Freightliner & OEM 17-14104-001, 17-14787-001 from Mytee Products. This high-quality grille protects debris and garbage from entering the engine air filter hose, ensuring proper air insulation in the engine system. It's constructed from ABS plastic and has a chrome surface finish. The grille is compatible with Freightliner M2 100 106 112(2003-19), Thomas Bus C2 (2004-2019), and direct after-market replacement for OEM part numbers 17-14104-001, 17-14787-001. It's designed to provide a sleek and modern look. The guard is without a bug screen. Compatibility: Our chrome grille is compatible with specified make and model semi-trucks. A direct aftermarket replacement part, providing seamless functionality. Check the compatibility list below:- Fits Freightliner M2 100 106 112 (2003-19) AND Thomas Bus C2 (2004-2019). Replaces OEM part numbers 17-14104-001, and 17-14787-001. Functionality: Our Freightliner M2 106 grille protects the radiator and engine air filter hose from garbage, debris, and other components entering. Simple-to-Install: The installation process is simple. You can do it yourself or connect to a professional. If you're planning DIY then follow the below process. Firstly, gather essential tools, including a socket wrench set, screwdrivers, and possibly a drill (if the pre-drilled holes are unavailable). You need mounting hardware, like bolts, screws, or clips (not included). Don't forget to wear safety gloves and protective eyewear. Remove the existing grille if there are any. Clean it to remove dirt, grease, or debris for proper adhesion and fitting. Position the grille on the truck's front panel. If holes are needed, kindly drill them as per your requirements. Use mounting tools to attach and tighten the grille for even alignment. Take the truck for a short drive to verify firm fitment. Signs When to Replace the Semi-Truck Grille:- Cracks, tears, or deformation are caused due to road debris & harsh weather conditions-any physical damage. Loose mounting causes misalignment and rattling. Engine overheating or reduced cooling efficiency. The material degrades/rusts over time. Note: Check the compatibility models and OEM part numbers before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.