Shop MYTEE PRODUCTS
Create Account
24inx24inx48in Trailer Tool Box w/ Diamond Plate Double Door & 2 Pc Bracket Kit
- Mfr # 2448-TBAL-PL-MBTR24-KIT
- Zoro # G125021819
product price:Â
$
1,739.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2448-TBAL-PL-MBTR24-KIT
- Zoro #
- G125021819
- UPC #
- 840223631137
- Country of Origin
- China
Description
Trailer Tool Box Double Door Barndoor Style, Aluminum Body w/ Paddle Lock Size: 24in (H) x 24in (D) x 48in (W) Double Door Barndoor Style w/ Paddle Lock Aluminum Body with 0.125in Diamond Plate Lid Reinforced door spine strengthens the door and protects the latch mechanism Equipped with a Heavy Duty Paddle Lock Recessed, beveled door with a 1/2in door gasket and continuous hinge create a tight waterproof box All boxes need to be installed with appropriate brackets. Manufactured by Viking Toolboxes Mounting Brackets for Trailer Tool Box These brackets are suitable for 24in (Height) x 24in (Depth) Toolboxes or Step Boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Choose welded Conveniently sold in boxed pairs. Brackets are constructed from formed 3-inch steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.