Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25ft x 33ft Heavy Duty Hay Tarps With Brass Grommets - 8 Oz Polyethylene

  • Mfr # HT25-33

  • Zoro # G816250504


product price: $274.19
/ea
Free Shipping & Returns

Key Features

Color
Silver / Black
Tarp Finished Length
25 ft
Tarp Material
Heavy Duty 8 Oz. Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT25-33
Zoro #
G816250504
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
25 ft

Details

Color
Silver / Black
Tarp Material
Heavy Duty 8 Oz. Fabric

Description

Heavy Duty waterproof 25ft x 33ft Hay Tarps from Mytee Producuts protect your hay bales from the weather elements such as rain, wind and snow.These tarps are silver on top to reflect the harmful UV rays and black on the inside to absorb the heat.Each hay tarp is re-enforced on the hems with poly rope.The tarp's heavy duty construction ensures it will last through harsh weather conditions.In order to get maximum life out of your tarps please ensure proper tied down.Tarps should be tied down securely over the hay bales and not left flapping in the wind.The thickness of our Hay Tarps is 14.5 Mill and thread is 1600 Denier 14x14.This Hay Tarp is made with heavy duty 8 Oz Polyethylene Fabric and UV Treated as well.In this Hay Tarp you will find Webbing Loops every 4ft along the length for easy pipe insertion.The color of this Hay Tarp is Silver on outside to reflect light and Black on inside to absorb heat.All hems re-enforced with 2in webbing and double stitched for extra strength.Fabric Reinforced Solid Brass Grommets clinched every 2ft all around Hay Tarp.


  • Hay Tarps 25' x 33'
  • Heavy Duty 8 Oz Fabric
  • UV Treated & Waterproof
  • 1600 Denier Thread (14x14)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.