26in Black Quilted Vinyl Fuel Tank End Covers w/9in Elastic Sleeve for Semi Truck & Trailers-1 Pair
- Mfr # FT-CVR-26
- Zoro # G025022800
product price:Â
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT-CVR-26
- Zoro #
- G025022800
- UPC #
- 840223682054
- Country of Origin
- China
Description
We add a new product dubbed 26in Black Quilted Vinyl Fuel Tank Cover w/ 9in Elastic Sleeve. It's a protective cover for the truck & trailer fuel tank (or any fuel tank of 26in diameter), protecting it from road, stones, snow. The cover will seamlessly fit into the mentioned fuel tank-designed to withstand the of transportation. It's constructed from highly durable fabric, which is perfected with reinforced stitching. Learn the detailed specifications below:- Size Details & Compatibility: Our fuel tank end cover has a diameter of 26in with a 9in extended sleeve size. The extended sleeve, also called skirt size, covers the surrounding tank securely, keeping it intact. It's compatible with the 26in diameter fuel tank-will not fit tanks bigger or smaller than the mentioned size. Durable Construction: We have crafted the covers from 18 oz thick vinyl fabric, which is lightweight yet robust in structure. It will withstand the rigors of transportation, keeping it secure from wear and tear over time. The cover is quilted (embossed design) and stitched for additional strength and protection, absorbing sudden impact and stress. UV Protection Layer: The semi-truck fuel tank covers have a UV protection coating, securing it from prolonged exposure to sunlight. The protective layer ensures that the cover is perfect in varied outdoor conditions. For example, it will protect the tank from water, keeping it dry and fully functional. Elastic Band: Our black fuel tank cover has an extended sleeve of 9in, which is curated from the elastic band for a tight and secure fit onto the truck. It will keep the cover intact, eliminating any chance of the cover to loosen up during operation. Easy-to-Use: You don't need high-tech tools or professional help when installing these covers. The installation mechanism is very simple-stretch the elastic sleeve, align the cover to the compatible fuel tank size and now attach the cover. Smoothes out any wrinkles or folds in the cover. We are giving the cover pairs for both ends. If you want anything else than cover then you can explore here. Note: Remove the fuel tank cap when sliding the covers. Maintenance Tips: Regularly inspect the signs of wear and tear. Clean it wet cloth with a single wipe. Keep it dry or cool when not in use. This will prevent. Note: Check the size of the truck/trailer fuel tank before purchasing the end covers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.