26in Fuel Tank Support Strap for Peterbilt 1104551001 (Includes T-Bolt & Webbing)
- Mfr # FTS-1104551001
- Zoro # G625022767
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Length
3-7/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-1104551001
- Zoro #
- G625022767
- UPC #
- 840223618275
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Silver
Dimensions
- Length
- 3-7/10 in
Description
The robust solution to secure and snug fuel tanks in a vehicle isn't ropes, belts, or plastic straps. Well, as per standard truckers and drivers are recommended to get heavy-duty fuel tank support straps for stability and security. Explore more about it below:- Strap Proportions: This heavy-duty strap has a length of 60 4/5in and a width of 3 3/5in, respectively. The strap is perfect for a tank fitting of 26 inches, ensuring that the tank remains steadfastly in place beneath the vehicle. The ends of the strap are tightly coiled up to ensure a secure and snug fit in the vehicle. The strap has a T-screw bolt (M16) for a stable connection and secure tank fitting. Durable Construction: Our heavy-duty fuel tank support strap is engineered with a highly durable material such as stainless steel. It's polished with Glossy foil outside and has a webbing on the inside with matte finish. It works strongly against corrosion, chemicals, and UV while ensuring it absorbs heat. The strap's T-screw bolt is made of steel that can withstand various environmental factors, ensuring longevity and reliability. Trustworthy Design: It protects from various dynamic forces, including vibrations, shocks, and other external impacts. Thus, providing secure and stable mounting for the fuel tank. It can match the fit, function, and performance of Peterbilt Models. Easy Installation: It's an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently. The protection with different layers on the straps is to give more flexibility and durability. Compatibility: Replaces Peterbilt OEM Number: 1104551001 Replaces Automann Part Number: M203124P Compatible With 26in Diameter Fuel Tank Strap Compatible with Peterbilt 210, 220, 224, 227, 265, 270, 320, 325, 330, 335, 337, 340, 348, 349, 353, 357, 359, 362, 365, 367, 372, 375, 376, 377, 378, 379, 382, 384, 385, 386, 387, 388, 389, 567, 587 Series (1987-2011)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.