2in x 16ft Green E-Track Ratchet Tie Down Straps, 1,500 lbs WLL, 4,500 lbs, 5PK

  • Mfr # ETKRS216-Gx5
  • Zoro # G725020861
product price: 
$
270.99
/pk of 5, $54.20/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ETKRS216-Gx5
Zoro #
G725020861
UPC #
199145084843
Country of Origin
Cambodia

Description

Our tie-down straps are designed for E-track systems and are for use in enclosed trailers, trucks, and cargo vans. These trailer ratchet straps are built for strength and convenience as they come with highly comfortable rubber handles and E-fittings for attachment and release. The fixed length of each tie-down strap is 7 1/2in, which allows easy adjustment and proper tensioning for the load. These straps have a working load limit of 1,500 lbs and a breaking strength of 4,500 lbs to ensure dependable performance under conditions. Durable Construction: The tie-down straps are made using high-strength polyester material that performs durably and stays from abrasion, UV damage, and stretching. The black storage bag helps the user to store all the straps when not in use. Application: These 2in ratchet straps are designed for E-track systems commonly used in enclosed trailers, cargo vans, flatbeds, and box trucks. Zinc-Plated Ratchet: The crank-to-tighten ratchet makes it easy for the user to tighten the straps as per the size of the cargo. The electroplated zinc coating of the ratchet provides it longer lifespan, keeping it protected from rust and corrosion. It features a highly comfortable rubber handle that reduces the strain on the hand and ensures smooth operation. They reduce hand strain while tightening or releasing the straps and enhance control for better tension adjustment. E-Track Fittings: The E-track fitting on each side helps the user to hook the strap directly and securely into the E-track rails. The spring fitting ensures easy installation and releases the straps, providing compatibility with both horizontal and vertical tracks. How to Use It At first, attach the E-fittings to the fixed e-track slots installed on your trailer or truck wall/floor. Wrap the strap over or around your cargo load. Thread the strap through the ratchet and pull to remove slack. Now, connect the other end of the E-track fitting to the available slot. Crank the ratchet handle until the strap is tight and the cargo is secure. Note: Do not overtighten it to avoid cargo damage. Lock the handle in place to minimize loosening during transit. Take up extra webbing and secure it with rubber ties. To release, press the release lever up and open the ratchet fully to free up the strap.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.