2in x 30ft Ratchet Straps With 4in x 30in Winch Straps w/ Flat Hooks, 10PK

  • Mfr # RS230-WS430-KIT
  • Zoro # G325021831
product price: 
$
412.99
/pk of 10, $41.30/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS230-WS430-KIT
Zoro #
G325021831
UPC #
840223627413
Country of Origin
Cambodia

Description

Kit Includes: - (10 Pcs) Winch Straps 4in x 30in Yellow Heavy Duty Tie down w/ Flat Hooks Winch Strap - 4in Webbing with Flat Hook (Yellow Color) - 30 ft. All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards. Working Load Limit: 5,400 lbs. Weight: 4.3 lbs. (10 Pcs) 2in x 30ft Ratchet Straps w/flat hook Size: The ratchet straps with flat hooks and webbing that measures 30-feet in length and 2 inches wide will securely tie down the largest loads in place WORKING LOAD LIMIT: This heavy duty tie down strap has a Working Load Limit of 3,333 lbs. with a break strength capacity of 10,000 lbs DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it. HIGH VISIBILITY: These ratchet straps are a highly visible shade of yellow. Fixed end Webbing on the Ratchet is 14in in length. Fixed End Length: 1 Ft (Aprox)

Ratings & reviews