
2in x 98.5in Pallet Rack Safety Nets for 8 ft Pallet Racking Bays 800 lbs WLL, 4PK
Mfr # PLTNET-325985x4
Zoro # G416521691
product price:Â $225.49
/pk 4, $56.37/ea
Free Shipping & Returns
Key Features
Length
98 in
Material
PVC Mesh
Overall Width
2 in
Color
Yellow with Black Webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLTNET-325985x4
Zoro #
G416521691
UPC #
840223635203
Country of Origin
China
Dimensions
Length
98 in
Overall Width
2 in
Details
Material
PVC Mesh
Color
Yellow with Black Webbing
Description
Pack Size: 4 Pack Get better safety and security of goods/objects in your warehouse and pallet racks with 98-1/2 in Fixed pallet rack safety net for an 8ft Bay. The broad mesh design net keeps the large, loose, palletized, or shrink items in place, preventing them from falling into flue space and reducing the risk of injury to personnel/damage to property. Learn more about this rectangular pallet rack below:- Measurements and Design: This storage rack netting is available in the size of 98-1/2 in width and 32-1/2 in height. It has a mesh design 90 in length with webbing securing the edges and center of the safety net. The webbing has a 2 in thickness, whereas the distance between each webbing is 13 in W x 15-3/4 in L. The mesh net includes elastic straps of 12-3/4 in for flexibility and net adjustability. These elastic straps are found on one side of metal connectors. Durable Construction: These safety nets are designed from high-quality PVC and the webbing is engineered from polyester to ensure long service life. It offers excellent strength against forces exerted by the pallet. For secure mounting, youll find a standard pallet rack hook and an elastic strap for adjustability. The net and webbing are securely sewn to bear the weight of different loads while keeping them in place. High Visibility: To ensure clear and vibrant visibility in the warehouse, distribution center, and industrial facilities, weve designed this pallet rack safety net in yellow color. The color will keep people cautious and avert potential hazards. The color will attract attention from a distance and clarity to watch while working. Compatibility: Our warehouse rack netting has metal connectors on all four corners. They are made from high-quality metal, and this connector is built to last. These connectors offer compatibility with teardrop and slotted pallet rack uprights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.