2PK 3inx30ft Ratchet Tie-Down Strap w/Flat Hook for Flatbed Truck 15000lbs BS Blue, 2PK

  • Mfr # RS330-Bx2
  • Zoro # G225020736
product price: 
$
104.99
/pk of 2, $52.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS330-Bx2
Zoro #
G225020736
UPC #
199145061806
Country of Origin
Cambodia

Description

This ratchet strap is available in a 3in x 30ft size. It is useful for truckers to secure their loads easily and comfortably. This blue flat hook strap comes with a large handle and is a must-have for truckers and haulers. This tie-down strap is for hauling heavy equipment, securing cargo on flatbeds. It has a fixed end length of 14 1/4in. You can also find our similar-sized straps in different color options. The working load limit of the strap is 5,000 lbs, and the breaking strength of the tie-down strap is 15,000 lbs. Durable Construction: We have engineered our strap with high-strength polyester material. You can also secure your straps further with our corner protectors and enhance their lifespan. Application: The flat hook strap helps to reduce cargo shifting during transportation. It is especially made for flatbed truckers, movers, or haulers for safely transporting lumber, construction materials, machinery, and other similar loads. Attachment with Flat Hook: The strap comes with a flat hook that allows and stable attachment. It easily slips over trailer rub rails, side rails, or stake pockets. With this flat hook, truckers will get rid of struggling with the hook slipping off narrow or round anchors. The slim and flat design of the hook is also easy to maneuver in tight spaces where bulkier hooks are not adequate. Ratchet Mechanism: With its ratcheting system, the strap can be tightened precisely without excessive strain on the user, helping achieve optimal tension and lowering the chances of mishaps. Better Control with Large Ratchet Handle: The long ratchet handle of the strap helps the user get rid of fatigue or uncomfortable strap tightening. It provides better control and grip to the user for tensioning or releasing the strap, saving time and energy. You can also opt for these variations of our large handle straps.

Ratings & reviews