Shop MYTEE PRODUCTS
See all product information
Create Account
2inx27ft Self-Tensioning Ratchet Strap with J Hooks - 10,000 lbs BS - Yellow, 10PK
- Mfr # RS227WHTGx10
- Zoro # G825022154
product price:Â
$
399.99
/pk of 10, $40.00/ea
Free Shipping & Returns
Key Features
Material
Polyester Webbing
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS227WHTGx10
- Zoro #
- G825022154
- UPC #
- 199145022005
- Country of Origin
- China
- Material
- Polyester Webbing
- Color
- Yellow
Description
Introducing Our Products' gear-driving reverse-action ratchet straps - a revolutionary tie-down in cargo securing. It will add convenience, reliability, secure footing, better posture, and minimal injuries. Don't miss out on our addition and learn more about it below:- Load-Bearing Capacity: This ratchet strap is designed with load-bearing capacity. It can withstand a load of up to 3,333 lbs (one-third of breaking strength--10,000 lbs) while complying with industry safety standards-WSTDA T-4 Standard Specification for Synthetic Webbing. Do not surpass the mentioned load limit during use, as it might lead to serious consequences, including strap failure, cargo damage, and safety threats. Tension Control: Our gear-driving reverse-action ratchet handle limits stress on back, neck, and shoulders because of the additional gear between the handle and mandrel. It allows truckers, operators, and other people in the industry to tighten the strap by pulling down instead of pushing up used in a traditional ratchet handle. The design significantly smoothens the operations and provides: Minimal to no injury risks. Nearly twice the tension on the strap. Secure and stable footing on uneven ground, including snow or ice. More gear clicks when the handle is in motion for tension control. Ratchet Handle Construction: The ratchet handle is constructed from durable metal and coated with a protective layer for performance in outdoor applications. It keeps it protected from rust, corrosion, and changing weather conditions. Durable End Fittings: We have incorporated wire hooks (double J-hooks) in this cargo strap that's constructed from steel for secure attachment to anchor points such as d-rings, stake pockets, chain anchors, rub rails, etc. It has a weather-protective zinc plating for longevity in outdoor settings and long hauling. Our double gear ratchet strap will enhance the life of the product, ensuring a strong and grip without risk of slippage. Versatile Applications: With our trailer straps, you can secure lumber, construction materials (not too sharp), machinery, ATVs, motorcycles, boats, camping gear, and more. Webbing Material: We have crafted this 2in wide and 27ft long webbing from polyester for maximum strength and no stretch during use. The fixed end length of the webbing is 1ft. For added protection and webbing durability, you can use corner protectors and explore traditional ratchet tie-down straps for other applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.