Shop MYTEE PRODUCTS
See all product information
Create Account
72inx80in HD Moving Blankets for Furniture & Appliances Protection - Red
- Mfr # MB-NW-SV-Red
- Zoro # G525022652
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Length
80 in
Width
72 in
Material
Recycled Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-NW-SV-Red
- Zoro #
- G525022652
- UPC #
- 199145061349
- Country of Origin
- Cambodia
- Color
- Red
- Material
- Recycled Cotton
Dimensions
- Length
- 80 in
- Width
- 72 in
Description
Are you planning to shift or renovate your space? Then, this planning requires essential equipment, including non-woven quilted moving blankets, rubber bands, moving dollies, or piano dollies. If you're planning to get a non-woven blanket, then check out our latest color addition, i.e., "red." It will protect your goods from scratches, dents, scuffs, and nicks. Thus, making it a perfect guard for light-duty loads in commercial and industrial spaces. Explore more details below:- Measurements Details: The red furniture blanket is introduced in 72in length and 80in width. It will effectively cover goods, wrapping around crates, fragile goods in auctions, warehouses, or distribution centers. Also, you're free to utilize it as shipping blankets, cargo blankets, furniture blankets, etc. Non-Woven Polyester: This is a soft non-woven quilted together to absorb impacts and shocks. The lightweight material is easy to carry and cover, but strong enough to minimize the risks of damage, such as dents, scuffs, nicks, etc. This red furniture blanket is hand-washable, not machine washable. Simply spot clean and reuse it as many times as possible. Want to change the aesthetics? Then try out another color, i.e., black non-woven moving blanket. Zig-Zag Stitching: To ensure the sturdy construction, we have done zig-zag stitching on the entire blanket. It will reduce the risk of tears while eliminating the chances of extra bulk compiling at one place. The edges/ends of this polyester moving blanket have double stitching and are separated with a black material for aesthetics. Easy Application: You don't need tutorials or heavy tools for its application; simply surround the cargo. You can secure it further with heavy-duty rubber bands. Now no more accidental slipping or blanket falling. Lastly, this packing blanket has wide usages, such as safeguarding the cargo, furniture, and other storage items in cargo, home, warehouses, or distribution centers. Also, do you know you will require furniture moving dollies and a piano moving skid board for pianos? You can find these essentials too.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.