2Pcs 4ft Silver L Track Rail & 10Pcs End Cap for Enclosed Trailers and Cargo Vans, 2PK
- Mfr # LTKECAPx1-LTK4x2-KIT
- Zoro # G625021357
product price:Â
$
129.99
/pk of 2, $65.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTKECAPx1-LTK4x2-KIT
- Zoro #
- G625021357
- UPC #
- 199145048876
- Country of Origin
- China
Description
Kit Includes:- (2 Pcs) 4 Foot L-Track Aluminum Length: 4 Foot Color: Silver Material: Aluminum Strong Low Profile L-Track Breaking strength: 2,225 lbs Coating: Powder Coated Aluminum Easy to Install in Truck Beds and Trailers Hole Diameter: 1/4in (Fits Standard L-Track Fittings) (10 Pcs) End Cap for L-track Rails, Domed-Shape Overall Width: 1 7/8in Recessed Width: 7/16in Height: 1/2in Color: Black Material: Plastic Compatibility: L-Track Rails Easy Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.