2PK 1 1/4inAnchor Shackle Forged Carbon Steel w/Safety Screw Pin 24,000lbs WLL, 2PK
- Mfr # SHACKLE-ANCHOR-BT-114x2
- Zoro # G425021014
product price:Â
$
128.99
/pk of 2, $64.50/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Length
1-1/4 in
Material
Forged Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-BT-114x2
- Zoro #
- G425021014
- UPC #
- 840223696167
- Country of Origin
- China
- Color
- Red
- Material
- Forged Carbon Steel
Dimensions
- Overall Length
- 1-1/4 in
Description
The 1 1/4in ( 12 Tons) Bolt-Type Shackle Anchor w/ Safety Screw Pin - Red from us provides high-capacity load security for demanding applications in industries such as construction and transportation. Find the other necessary details about this strong shackle anchor below: Size: This shackle has a 1 1/4in size, with a chain type of 3 15/16in, inside width of 2 1/32in, and a pin diameter of 1 3/8in. The outside eye diameter of the shackle anchor measures 3in, which adds stability to support large loads. Capacity: With a working load limit of 12 tons or 24,000 lbs and a breaking strength of 72 tons or 144,000 lbs. This shackle provides the required safety margins for critical load-bearing tasks. The high working load limit and breaking strength allow the shackle to be used with heavy loads. Type: This is a bolt-type anchor shackle with a threaded cotter safety pin to ensure secure, stable load connections. Material: The shackle is made from high-quality Forged Carbon Steel. This strong material makes the shackle durable. Surface Finish: Our shackle anchor is protected against rust with two layers, first it is electroplated with galvanized zinc oxide and then it is powder coated. Safety Pin: The alloy-made bolt-type threaded cotter pin provides added safety by preventing pin loosening, essential in applications. Versatile Application: It is suitable for various tasks, including rigging, towing, and industrial lifting, this shackle meets high-strength requirements. This can be used in different industries such as manufacturing, construction, warehousing, and other similar ones. How to Use It? Insert the bolt-type shackle pin through the connection point of your load or equipment, ensuring the pin is fully seated. Tighten the threaded pin securely to prevent loosening, using appropriate tools if necessary to achieve a snug fit. Double-check that the shackle is properly aligned and that no part of the load is exerting pressure against the pin to avoid accidental loosening. Periodically inspect the shackle during use to ensure it remains tightly secured, especially under heavy loads or in vibration-prone environments. Safety Considerations Always ensure the working load limit of the shackle matches or exceeds the load requirements to prevent overload or failure. Use only compatible components such as chains or slings with similar WLL ratings to maintain secure connections and prevent accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.