Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 15inx10.5inx12in Polyurethane Wheel Chock W/ Mounting Hole 60 Ton Load Capacity, 2PK
- Mfr # WC-PU-MDx2
- Zoro # G225022457
product price:Â
$
183.99
/pk of 2, $92.00/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-PU-MDx2
- Zoro #
- G225022457
- UPC #
- 840223639171
- Country of Origin
- China
- Material
- Polyurethane
- Color
- Yellow
Description
Pack Size: 2 Pack Stop your vehicles from Medium Polyurethane Orange Wheel Chock W/ Mounting Holes. Whether it's over-the-road trucks, trailers, or utility vehicles, you can secure all on different surfaces and roads. Our wheel chock is perfect for vehicles with medium tires parked or stationary. Learn more about our products below: Size of Wedge Wheel Chock: The dimensions of our medium wheel chock are 14 15/16in in width, 11 13/16in in depth, and 11in in height. It offers compatibility with medium-sized vehicle tires with a size up to 40 3/16in, preventing them from unintentional movement on roads, warehouses, or garages. Meanwhile, handling the load capacity up to 60T. Robust Polyurethane Material: The wheel chocks are designed from polyurethane material, which can withstand tearing, abrasion, salt, rust, oil, sun, and other weather conditions. It has a great load-bearing capacity and doesn't reform when pressured with load. Utilize it for various years as it has significant durability and service life. It's lighter than rubber. Great Stability: The wheel chock has a horizontal layers design that ensures a firm grip and sturdy grip on different vehicles. Other than vehicles, you can use stop heavy equipment, industrial machinery, carts, dollies, or wheeled equipment as it has a load capacity of 60T and tire compatibility range of 40 3/16in. You will further find mounting holes for chains/ropes of 1 5/16in and a recessed carrying handle (at the back of chocks) for easy portability. Wide Applications: You can use these wheel chocks to hold your cars, trucks, trailers, RVs, and some heavy equipment. Preventing them from slipping or shifting, causing accidental collisions and costly damage. It's a versatile tool that works in indoor and outdoor spaces both. Note: Considering the safety, buy at least two wheel chocks per vehicle and place them on the opposite sides of each wheel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.