Shop MYTEE PRODUCTS
See all product information
Create Account
40inViking Adjustable Aluminum Beacon Bracket for Headache Rack - Bolt-On - 2Pair, 2PK
- Mfr # VK-ABB-395x2
- Zoro # G125020829
product price:Â
$
403.99
/pk of 2, $202.00/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-ABB-395x2
- Zoro #
- G125020829
- UPC #
- 199145027932
- Country of Origin
- India
- Material
- Aluminum
- Color
- Silver
Description
Truckers and fleet owners can rejoice now as we have added an 'adjustable beacon bracket for headache rack'. This beacon light bracket is designed to fit into the headache rack to provide secure and adjustable mounting for beacon lights. It's critical for signaling and ensuring road safety and visibility during transportation. This valuable and affordable addition is essential for professionals, enhancing their overall operations. Constructed from material for all weather conditions. Our product has more features that you can explore below:- Lightweight Yet Design: We have meticulously chosen 3 mm thick aluminum for this beacon bracket. It will efficiently handle the beacon light without adding any load to the vehicle. The long service life will limit the need for constant replacement, making it an economical choice. Adjustable Length: Our beacon light mounting bracket has a functional design with the vertical post's overall height of 40in. You can adjust the height of the post by drilling with the respective bolt sizes. This provides flexibility in adjusting the light for different truck setups or visibility requirements. Lastly, it features pre-drilled holes for secure connection with cab racks. Compatibility Details: We have designed this adjustable beacon light bracket to fit any headache rack or vault, including Vikings. The top flat base plate of 6in x 6in will fit any standard beacon light. No need to worry about the adjustable bracket falling or the top plate breaking. Lastly, we have new cab rack accessories, like a logger tool box, Viking cab rack with 4 doors, a light bar bracket, and an upper light bar panel (lights sold separately). Easy Installation: The vertical post (2) has a hassle-free installation process designed to seamlessly slide through behind the headache rack's I-beam or top rail. The pre-drilled holes will secure a bolt-on system, reducing the setup time. You will receive installation hardware, including nuts, bolts, and washers (20 total). It will enhance visibility while alerting other drivers and workers to ensure safety. Thus, reducing the chances of accidents, making the journey peaceful for everyone.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.