2PK 24in Standard Winch Bar with Non-Slip Handle for Flatbed Trailers, 2PK
- Mfr # CWBC-S24x2
- Zoro # G725021127
product price:Â
$
26.69
/pk of 2, $13.35/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWBC-S24x2
- Zoro #
- G725021127
- UPC #
- 199145063671
- Country of Origin
- China
Description
Looking for a winch bar other than the standard 30in size? We introduce this mini winch bar, ideal for auto haulers or lighter loads. The 24in length allows for better control in confined spaces. The sturdy steel construction, with a tapered, non-slip handle, makes it safe to use as it delivers controlled torque for tightening and releasing trailer winch straps during hauling applications. Know more about this tie-down winch bar here: Size: This winch bar for flatbed is available in 24 inches length that makes it compact and easy to handle. It fits securely into standard trailer winch drum slots. The shorter length than standard 30in winch bars allows better control in tight spaces. The diameter of this winch bar is 3/4in, whereas its handle length is 3 1/2in. Sturdy Construction: This trailer winch bar is made from high-strength polished steel that withstands repeated torque and stress. Its chrome finish protects against corrosion and provides a smooth surface for durability. The knurled handle improves grip and reduces slippage under load. Safe to Use: The truck winch bar has a working load limit (WLL) of 500 lb, which is suitable for light to medium-duty applications. The knurled, non-slip handle of the winch bar ensures better control, reducing the risk of accidental slips. Its compact size and tapered end allow safe insertion and removal from the winch slot. Application: This winch bar for straps and chains is ideal for auto hauling, flatbed trailers, and other cargo securement setups. It is designed to tighten or release straps and chains and ensure that cargo stays firmly in place. The tapered end makes it suitable for the most standard winches. It is best suited for lighter loads such as vehicles, equipment, or small machinery. How to Use It: First, insert the tapered end of the winch bar into the winch drum slot on the trailer winch. Now rotate the bar to tighten the winch strap around the cargo. Try to maintain a firm grip on the knurled handle during operation. Use controlled, steady motions to minimize over-tightening or sudden release. Safety Points to Consider: Do not exceed the 500 lbs WLL of the bar. Keep your hands and body away from the strap's rotational path to avoid injury. Do not use extensions such as pipes to increase leverage. It may damage the bar or cause injury. Check the bar for wear, bending, or cracks before each use. Make sure the tapered end of the bar is fully placed in the winch slot before applying force.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.