Shop MYTEE PRODUCTS
Create Account
2PK 18in-24in Viking's Adjustable Aluminium Lower Ramp Stands w/Pin 23,500lbs WLL
- Mfr # ADJSTAND-RAMP-H
- Zoro # G725021837
product price:Â
$
1,466.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADJSTAND-RAMP-H
- Zoro #
- G725021837
- UPC #
- 199145014369
- Country of Origin
- India
Description
Want to adjust the height of your loading ramps when using ramp setup? We introduce Viking's pair of heavy-duty ramp support stands to support loading ramps during loading and unloading operations when dealing with trailers, ramps, and large vehicles. This ramp support stand allows you to adjust the height of ramps and supports them to handle the load. Listed below are some of the other crucial features of our ramp stand: Durability: Being light in weight, the aluminum-made ramp stand has excellent mechanism properties like corrosion resistance, high tensile strength, and machinability. This durable construction material enables our ramp stands to function even in adverse environments and promotes its long service life. Compact and Storage: Our ramp stands are compatible with all load-level ramps and they can be easily hung on hangers beneath the trailers when not in use. This makes the ramp stands easy to store without the requirement for any additional space. Adjustable Height: The ramp stand is adjustable and it can accommodate different loading heights and ramp angles which makes it ideal for different trailer ramps. The stand can be adjusted from 18in to 24in and has a working load limit of 23,500 lbs. To adjust the height of the ramps using the stand, you need to position the ramp stand in between two ramps directly or under the point where you need this stand for support and then insert the pin attachment. Application: They can be used for trailers such as step deck trailers, and flatbed trailers for ramp support. The adjustable ramp stands provide a stable support system for ramps and make them stable during loading & unloading applications. Our heavy-duty ramp stand can be easily hung on hangers beneath the trailers when not in use. Pin Attachments: The ramp stand comes with a pin attachment feature that makes it reliable and ensures a secure connection. This pin attachment feature reduces the chances of slippage or movement of the ramp stand which makes it safer during use. You can easily attach the trailer ramp stand by aligning the stand under the ramp, inserting the pin through the aligned holes, and securing it to prevent any movement. Make sure to check the stability of the stand before loading and unloading. Note: Only Viking brand items are compatible with these Viking ramps and kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.