4 Pair 7 1/4in x 8in DIY Aluminum Ramp Brackets Kit Plates for Load & Unload Ve..., 4PK
- Mfr # AL-RPK12x4
- Zoro # G125020942
product price:Â
$
128.99
/pk of 4, $32.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL-RPK12x4
- Zoro #
- G125020942
- UPC #
- 840223691360
- Country of Origin
- China
Description
Get 7 1/4in x 8in DIY Aluminum Ramp Kit Plates to command loading and unloading vehicles and other essentials. The plates are a budget-friendly way to complete your ramps for the smooth loading of ATVs, motorcycles, lawns, mowers, etc., into your trailers. We know it's difficult to carry bulky ramps, but not anymore. You can position the pairs onto the back of trucks, trailers, vans, etc. It's designed in a Z-shape for secure attachment to the ends of the trailer ramps. The internal height is 1 3/16in, which will seamlessly fit into the trailers. Moreover, it has a textured surface for improved traction of vehicles and equipment during loading and unloading. Thus making it a skid-resistant plate. Aluminum Construction: We have engineered these ramp brackets from 3/16in Aluminum, keeping them lightweight, corrosion-and rust-resistant. The silver color plates will seamlessly integrate with 8in width lumber board/planks & panels AND 1 5/16in thick, giving an uninterrupted path to load or unload your vehicles. Your board will fit in perfectly on the ramp. Thus, your board will be converted into a temporary ramp, enabling you to create your own ramp. Lightweight & Portable: Our DIY aluminum plates are lightweight compared to metals like steel. However, it can hold a capacity of up to 750 lbs. This ramp kit is easy to handle and portable compared to large ramps. These aluminum ramp plates will also provide a smooth transition for vehicles. Hassle-Free Installation: It's a straightforward installation process with pre-drilled holes. The z-shaped plate has holes, two each on top (smaller in size)and bottom ramp (diameter is bigger). Check the process of the DIY ramp below:- Place 1 5/16in thick lumber board/planks & panels on the bottom part of the ramp. Mark the holes and drill holes as per the marking. Push the approx 2in bolt inside the board, which will come out from the bottom of the plate, enabling you to secure it with the 5 mm flange nuts. The next step is to position the top part with texture on the trailer and drill with the 1 5/8in longs. Voila, your DIY ramp is ready for use. Do check all the nuts & screws before using. Note: Measure the hardware and utilize it as per the requirements. Loading & Unloading: It's a versatile ramp end kit that ensures the and easy loading and unloading of a wide variety of vehicles, including ATVs, motorcycles, lawns, or power equipment from trucks, vans, or trailers, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.