2PK 48inx4inForklift Fork Sleeves w/2mm Woven Core for Protects from Scratching
- Mfr # FPS-448
- Zoro # G525022133
product price:Â
$
200.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPS-448
- Zoro #
- G525022133
- UPC #
- 199145009570
- Country of Origin
- India
Description
Looking for reliable protection for your forklift forks and sensitive goods? Check out these 4in x 48in Nylon Forklift Protection Sleeves with a 2 mm Woven Core. Ideal for various industries such as warehousing, distribution, shipping, and manufacturing, these sleeves protect your goods and equipment from damage and wear. Size: These sleeves are designed for 4-inch wide forklift forks and extend 48 inches in length. They cover a large area and ensure optimal protection for both forks and cargo. Material: The fork protectors are made from durable heavy-duty nylon. Each sleeve features a 2 mm woven core and provides strength and resilience for demanding applications. Application: These protective sleeves are essential for safeguarding delicate items during lifting and for minimizing fork wear. Goods Protection: These sleeves help prevent scratches, dents, and other impacts on the items by adding a cushioned layer to the item being lifted, reducing product damage. Fork Protection: Acting as a barrier, the sleeves protect the forklift forks from abrasions and wear, extending their lifespan. Vertical Stretch: With a flexible vertical stretch, these sleeves fit securely over various fork types, making them adaptable for different forklift models. Easy Installation & Removal: Equipped with pull tabs, these sleeves are simple to apply and remove, ensuring hassle-free setup and removal when needed. Safety Instructions: The nylon sleeves are easy to clean; wipe them with water or mild detergent to remove dirt or grease. Inspect the forklift fork protectors regularly for signs of wear, tear, or fraying to maintain optimal protection. Ensure that the fork sleeves are securely fitted over the forks using the pull tabs. Remove sleeves for sharp loads or pointed edges that could damage them.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.