Shop MYTEE PRODUCTS

Tow Truck Tie Down Kit Blue 8Point Rollback Tie Down, Tire Skate & Snatch Block

  • Mfr # 8TDKB-SB3-2-TIRESKT-KIT
  • Zoro # G625020992

product price: 
$
263.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8TDKB-SB3-2-TIRESKT-KIT
Zoro #
G625020992
UPC #
199145086816
Country of Origin
Cambodia

Description

Kit Includes: (1 Pack) 8 Point Rollback Tie Down System with Chain Extensions - Blue Car Tie Down Straps, 4,000 lbs WLL Pack Includes: (4) Tie Down Straps with Chain Extensions, (4) Dog Bone Straps with 2 Eyes on Ends, (4) Ratchets with Chain Extensions Long Webbing Strap Size: 2in x 14ft Webbing Chain Extension Size: 3/8in (Dia.) x 13 3/4in (L) Chain Extension Material: Steel Alloy Chain Extension Surface Finish: Gold Chromate Ratchet Buckle Chain Extension Size: 3/8in (Dia.) x 10 5/8in (L) Ratchet Buckle Material: Carbon Structural Steel Ratchet Handle Surface Finish: Yellow Zinc Plating Dog Bone Strap Size: 2in x 13in Dog Bone Strap Eye Hole Size: 3 3/8in Fitment: Any Car or Truck (4 Pcs) Auto & Car Carrier Tire Skates for Tow Truck, Wrecker & Roll Back Carrier, Safety Orange Color Heavy Duty Plastic Skates Size: 3 1/2in Wide x 15 1/2in Long x 3 1/2in Tall Color: Safety Orange (1 Pc) 2 Ton 3in Sheave Snatch Block with Shackle and Chain Anchor Sheave Size: 3in Wire Rope: 3/8in Working Load Limit: 2 Tons End Fitting: 2 ft G70 5/16 Chain Anchor Comes With Grease Fittings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.