Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 5/16in- 3/8inFolding Handle Ratchet Chain Binder w/ 3/8inGrab & 1/2inSlip Hook, 2PK
- Mfr # CBRS-FH516SHx2
- Zoro # G325020957
product price:Â
$
111.99
/pk of 2, $56.00/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-FH516SHx2
- Zoro #
- G325020957
- UPC #
- 199145025624
- Country of Origin
- China
- Color
- Green
Description
Do you want to secure your heavy loads during transportation? Our ratchet binder is suitable for flatbed trucks, trailers, and industrial equipment as it is built to withstand demanding conditions. Size: This folding handle ratchet binder is available in a barrel length of 10in with a TR22-4 screw diameter, which allows precise load tensioning. This product is equipped with a 5/16in - 3/8in grab hook on one side for secure chain attachment and a 1/2in slip hook on the other hand for easy positioning. The length can be adjusted from 24 1/8in closed to 30 5/8in open hook to hook for providing flexibility for securing different load sizes. Compatibility and Capacity: The ratchet binder is compatible with G70, G80 5/16in - 3/8in chains, which makes it for different tie-down applications. It provides strength for securing machinery, construction materials, and cargo with a working load limit of 7,100 lbs and a breaking strength of 28,400 lbs. Folding Handle: The binder's folding handle allows for compact storage and reduces the risk of accidents when not in use. It measures 9 1/2in in length when folded and 12 3/4in when straight, providing a comfortable grip for easy operation. Application: This ratchet binder is for securing loads on flatbed trucks, trailers, and heavy machinery. It is commonly used in industries like construction, agriculture, and transportation to secure and ensure proper tensioning of load, avoiding risk of loosening or falling during transportation. Tighten chains and hold them firmly in place with this binder as it minimizes movement and potential hazards during transit. Installation: This ratchet binder is easy to install with the following steps: Attach the grab hook to a chain link on one side and the slip hook to the rub rail of the deck, following the wide opening. Manually shorten or lengthen the barrel to remove excess slack in the chain. Unscrew the eye hook to an open position, turn about 15 times to loosen the binder before proper tensioning. Use the folding ratchet handle to rotate the barrel in to and fro motion, pulling the hooks closer together and increasing tension. You can pull the handle down by taking 180 degrees, and lock it with the lever. Fold down the handle to secure the binder in place. Maintenance Tips Check for wear, deformation, or rust on the binder and hooks before each use. Fold the handle and store it in a dry location to avoid damage, it can also be stored in the truck's tool boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.