2PK 5inAmber LED Strobe Lights for Truck SAE Class 1 -Warning Light - Fix Mount, 2PK

  • Mfr # DB-SA1PMx2
  • Zoro # G025021612
product price: 
$
182.99
/pk of 2, $91.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB-SA1PMx2
Zoro #
G025021612
UPC #
199145025723
Country of Origin
Taiwan, Province of China

Description

We introduce the 5in Amber LED Short Dome Strobe Light for Emergency & Escort Vehicles, 12-24V DC, Multiple Flash Patterns, SAE Class 1 - Permanent Mount. This LED strobe light is a compact, high-intensity warning light that is designed to ensure visibility and safety in demanding work environments. It is built with durability, versatility, and compliance in mind. This strobe light is for a wide range of utility, emergency, and commercial vehicles. Know more about this amber LED strobe beacon light below: Size: The strobe light for trucks is available in a 6 1/2in diameter and a height of 5in. Its compact and powerful build allows it to fit securely onto various vehicles and equipment without taking up excessive space. It has 360-degree light coverage for better night vision. Application: This LED strobe light is designed for a variety of professional uses. Its amber light color makes it especially in conveying caution. It is also used for enhancing a vehicle's visibility from a distance, alerting nearby drivers/pedestrians, limiting accidents, and enhancing overall safety. Operating Voltage: The strobe light supports a wide voltage range of 12 to 24V DC, making it compatible with most standard and vehicle electrical systems. The base of this amber LED light is made from Acrylonitrile Butadiene Styrene Plastic. It provides both strength and protection from corrosion. These materials ensure operation even in outdoor and industrial settings. Permanent Mount: This strobe light is designed for flat mounting and it uses a secure 3-bolt mount system that allows for, stable installation. This ensures that the unit stays firmly in place, even in high-vibration conditions or extreme weather. Certifications: This product is SAE Class 1, J845 certified, and IP66 rated, meaning it meets the highest standards for visibility and durability in warning lights. These certifications assure users that the product complies with rigorous industry safety benchmarks. How to Use it? Secure the base of the strobe light to a flat surface on your vehicle using the included 3-bolt mount system, including 3 pan head screws, 3 hex nuts, 3 lock washers, 3 grommets, and 1 gasket. You can use an adjustable beacon bracket for a designated space. Connect the light to a 12-24V DC power supply using the appropriate wiring method. Use the wiring trigger (as specified in the manual) to switch between flash modes.

Ratings & reviews