Shop MYTEE PRODUCTS

Star Warning Class 2 Beacon - Permanent Mount 256TSL

  • Mfr # DB-SA2PM
  • Zoro # G322785903

product price: 
$
117.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB-SA2PM
Zoro #
G322785903
UPC #
-
Country of Origin
United States

Description

Color: Amber* 28 customer selectable flash patterns including steady-on* Exceeds SAE J845 standards* Approval: Class II* Fully encapsulated circuitry for weather and shock resistance* Extremely low current draw* Star Generation IV LEDs Durable, lightweight polycarbonate, universal flange base: three-hole permanent mount, 1” pipe mount, optional vacuum magnet or magnet mount with cig. plug Shipped in quad flash mode Voltage: permanent - 10-30V DC, magnet 10-16V DC Amp Draw: 0.4 amps @ 12V DC, 0.8 amps maxManuals: 256LED_Manual.pdf 256_Mounting_Instructions.pdf 256_Diagram.pdf Class 2 Warning Lights Warning lights in the Class 2 designation have a minimum of approximately 2.5 times the light intensity of a class 3 warning light. Examples of Class 2 warning light applications include utility vehicles that work along roadsides. Class 1 Warning Lights Warning lights in the Class 1 designation have a minimum of 4 times the light intensity of a Class 2 warning light. Examples of Class 1 warning light applications include emergency vehicles such as police, fire and ambulance. The requirements for warning light classification requirements vary based upon the jurisdiction and application. We recommend that you consult with your local jurisdiction to determine which classification of lights is appropriate for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.