Shop MYTEE PRODUCTS
Create Account
Magnetic-Mount LED Mini Amber Roof Top Strobe Lights for Class 1 Vehicles
- Mfr # MiniBar-A-MAG
- Zoro # G525022157
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MiniBar-A-MAG
- Zoro #
- G525022157
- UPC #
- 199145026836
- Country of Origin
- Taiwan, Province of China
Description
Visibility is crucial in poor weather conditions, nighttime operation, or low-light environments, emergencies, etc. That's why we have introduced an LED mini amber strobe light bar with magnetic mounting. It will ensure the vehicle's visibility from a distance, alerting nearby drivers/pedestrians, limiting accidents, and enhancing overall safety. Want to learn more about the LED minibar amber strobe light? Read on below:- Magnetic Mount: This mini strobe light bar features a magnetic bar (encased in rubber on the exterior) for installation and uninstallation. Low-Profile Design: The LED warning light bar is of low profile-closer to the surface it's mounted. It reduces the risk of getting hit by low-hanging branches, overhangs, parking structures, or debris. Increase Vehicle Visibility: We have utilized 32 high-intensity 1-watt LEDs emitting strong amber strobe patterns. It's engineered for full 360-degree warning capability. Power Use: The LED warning light bar is designed to run on a wide voltage range of 12-24V DC. It will efficiently operate on light-duty to trucks (only 2.5 amps), which minimizes the load on the vehicle's electrical system and battery. Changeable Flash Patterns: The mini strobe light bar features 20-selectable flash modes from rotating to alternating patterns. It will customize the signal based on different conditions or local traffic safety requirements. To make flash modes possible at your convenience, we have included a 10 ft power cord with a dual switch lighter cigarette plug (one switch is for on/off and another to switch flash mode) that you can operate directly inside the vehicle. Thus, making it plug-and-play ready. Weather-Friendly: We have constructed the light bar from weather-protective material. The dome is designed from polycarbonate (amber), whereas the base (black color) is crafted from acrylonitrile butadiene styrene (ABS). It will be built to efficiently withstand harsh environments (water-resistant), including rainstorms, pressure washing or splashing, blowing dust, a temperature range from -30 to 180 degrees Fahrenheit, and road debris. Multi-Unit Synchronization: This built-in feature connect multiple light bars and perfectly sync flash patterns easily. It plays a crucial role in larger vehicles, including convoy operations, multi-truck setups, and wide-load escort vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.