Shop MYTEE PRODUCTS

2PK 6ft Blue Polyester Endless Round Sling for Wrecker Recovery, Lifting & Towing, 2PK

  • Mfr # RSL-6-21200x2
  • Zoro # G925020739

product price: 
$
91.19
/pk of 2, $45.60/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSL-6-21200x2
Zoro #
G925020739
UPC #
840223645134
Country of Origin
Cambodia

Description

Our endless round sling in blue color with a size of 6ft x 4in is designed for lifting tasks. The round sling is yet lightweight, which makes it compatible with different applications such as vehicle recovery and towing. Our blue round sling has high strength and flexibility as it is manufactured with durable polyester material, which enables it to resist UV rays and adverse conditions. It can handle the toughest loads easily as it comes with a vertical-rated capacity of 21,200 lbs, choker style rated capacity of 17,000 lbs, and basket 90-degree rated capacity of 42,400 lbs. The color-coded system of our endless round sling simplifies load identification. It is manufactured with WSTDA specification, which ensures the safety and efficiency of these slings in every use. High Capacity: Our blue round sling has a vertical rated capacity of 21,200 lbs, choker style rated capacity of 17,000 lbs, and basket 90-degree rated capacity of 42,400 lbs, which enables them to handle heavy loads safely and efficiently. Size Availability: The endless round slings are available in 6ft x 4in size in blue color. The bright blue sling in this size can be used in lifting tasks as it is flexible and strong. Being lightweight is an additional feature that allows slings easy to rig, handle, and store. Corrosion Resistant: The polyester manufacturing of our round sling makes it capable of preventing corrosion and enhances its longevity and reliability. The seamless cover of this sling makes it durable and allows protection against UV rays and abrasions. The high resistance of the material ensures the sling can be used even during harsh conditions. The safety and security of our round slings are ensured as they are manufactured under WSTDA specifications. Color-Coded for Safety: The sling is encased in a blue, double-layer polyester jacket; the color-coded feature helps in and accurate identification of slings, which promotes its operations. Safety Guidelines: Regularly inspect the round slings for wear and tear signs. Avoid using endless round slings continuously during harsh environments such as extreme heat to prevent damage. Do not overload the sling beyond rated capacity to avoid accidents and equipment failure. Keep it in cool and dark locations to prevent UV damage and maintain its strength. Recommended hand wash only; do not wash in machines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.