Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Bumper Bug Screen Freightliner Columbia 2000-2008 A17-15107-000, A1715251003, 2PK
- Mfr # GRILLE-FCOL-BS-0008x2
- Zoro # G125021758
product price:Â
$
60.15
/pk of 2, $30.08/ea
Key Features
Color
Black
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRILLE-FCOL-BS-0008x2
- Zoro #
- G125021758
- UPC #
- 840223645967
- Country of Origin
- China
- Color
- Black
- Material
- ABS Plastic
Description
Mytee Products adds a Grille Bug Screen for Freightliner Columbia (2000-2008) to its inventory. It's a replacement part for a Freightliner Columbia semi-truck with a make and model from 2000 to 2008. We have constructed this screen from ABS plastic to resist tearing and withstand harsh weather conditions. This custom fit will ensure optimal efficiency. Additionally, it will enable semi-truck drivers to change the mesh screen instead of removing the complete grille, thus, making it an affordable choice. Learn more about its specifications below:- Custom-Fit: It's a mesh screen for specified truck models and OEMs. A direct aftermarket replacement part, providing seamless functionality. Check the compatibility list below:- Fits Freightliner Columbia (2000-2008). Replaces OEM part numbers A17-15107-000 and A1715251003. High-Quality Material: We have constructed this screen for bugs from ABS (Acrylonitrile Butadiene Styrene) plastic. It will ensure durability that can resist tearing and withstand harsh/changing weather conditions during hauling. The thin black net will provide uninterrupted protection. Protective Layer: The purpose of this net is to protect the air hose filter and radiator from bugs, debris, and small components. These components might affect the functioning and efficiency of the engine (impacting the ventilation for the cooling engine system/coolant) during hauling. It's highly used by drivers on long journeys. Easy-to-Install: You can install this retractable bug screen yourself. You will require mounting clips (not included) to secure the net with the grille. It has a hassle-free installation process, check out how to do it:- Remove the grille from the front and unscrew the mounting clips from the existing bug screen. Clean the area. Place the screen on the Freightliner Columbia semi trucks and screw the bolts on the pre-drilled holes. Tighten to secure the connection. Now, place the grille on the back of the truck and drill the bolts for a secure connection. Signs When to Replace Bug Screen:- Cracks, tears, or deformation are caused due to road debris & harsh weather conditions-any physical damage. Loose mounting causes misalignment and rattling. Engine overheating or reduced cooling efficiency. The material degrades over time. Note: Check the compatibility models and OEM part numbers before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.