Set of 2 24.5in Twist Link Dual Snow Tire Chain for Semi Trucks - Tire Traction
- Mfr # TC245VD
- Zoro # G016494111
product price:Â
$
291.59
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC245VD
- Zoro #
- G016494111
- UPC #
- 840223616264
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Silver
Description
Steel Twist Link Double Tire Chains 24. 5 in: Cross Links and Side-wall chains are constructed with hardened carbon steel. Chain links are made of Electroplated zinc coated with chromate. DOT approved Cross Links: 15 Per Tire Chain Tensioning Cams: 4 Outside Cams on each set DOT approved Diameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire. Number of links in one cross link: 10 Fits the following Semi Truck Tire Sizes: 285/75R24. 5 11R24. 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.